Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

116 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # KDSP108242

  • Zoro # G3373469


product price: $1,212.19
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Stock Picking Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSP108242
Zoro #
G3373469
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
116 in
Bottom Width
35 in
Base Depth
73 in
Step Depth
7 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
35 in
Overall Depth
73 in
Base Length
73 in
Base Width
35 in
Reach Height - Maximum
13.3 ft

Details

Item
Stock Picking Rolling Ladder
Item - Rolling Ladder
Stock Picking Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Color
Gray
Climbing Angle
56 ?
Finish
Powder Coated
Includes
3 Storage Shelves
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Exit Direction
Rear
Number of Shelves
3
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Stock Picking Rolling Ladder
Weight
348 lb
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Assembly
Unassembled

Description

Stock Picking Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 73 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.