Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

116 in H Steel Tilt and Roll Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # KDRF108162

  • Zoro # G2139597


product price: $578.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF108162
Zoro #
G2139597
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
116 in
Bottom Width
37 in
Base Depth
68 1/2 in
Step Width
16 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Overall Width
37 in
Step Depth
7 in
Overall Depth
68.5 in
Reach Height - Maximum
13.3 ft
Base Width
37 in
Base Length
68.5 in
Caster Diameter
10 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Actuation
None
Finish
Powder Coated
Includes
10 in Semi-Pneumatic Wheels
Rear Exit
No
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Locking Mechanism
No Locking Mechanism
Handrail Type
Double Handrails
Assembly
Unassembled
Includes Handrails
Handrails Included
Exit Direction
Rear
Casters Included
(2) Rigid
Folding
Not Foldable
Weight
222 lb
Ladder Type
Rolling Ladder
Tread Type
Serrated
Load Capacity - Maximum
450 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 37 in, Base Depth 68 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.