Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft 2 in Overall H, Fixed Ladder, Aluminum, 12 Steps, Side Step Exit, Aluminum Finish

  • Mfr # WLA8SS

  • Zoro # G9885224


product price: $311.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Aluminum
Number of Steps
12
Overall Height
12 ft 2 in
Overall Width
21 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLA8SS
Zoro #
G9885224
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft 2 in
Overall Width
21 1/16 in
Top Step Height
11 ft
Step Width
18 in
Rung Dia.
3/4 in
Manufacturers Warranty Length
1 yr
Overall Depth
21.1 in
Standing Height - Maximum
11 ft
Rung Diameter
0.8 in
Top-to-Bottom Rung Height
12.2 ft

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Aluminum
Number of Steps
12
Walk-Thru Included
No
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Aluminum
Exit
Side Step
Rung Type
Round
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder
Color
Silver
Number of Rungs
12
Load Capacity - Maximum
300 lb
Bracket Adjustability
Fixed
Number of Sections
1
Number of Mounting Brackets
6
Assembly
Assembled
Exit Direction
Side Step
Ladder Type
Fixed Ladder

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 12 ft, Overall Width 21.1 in, Material Aluminum, Load Capacity 300 lb, Number of Steps 12, Top Step Height 11 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Aluminum, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.