Zoro Homepage
This item is Discontinued.
Tri-Arc 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity RWEC112242-XR

162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # RWEC112242-XR
  • Zoro # G3373846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWEC112242-XR
Zoro #
G3373846
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 ft
Platform Depth
27 in
Platform Width
24 in
Overall Height
13.5 ft
Bottom Width
35 in
Base Depth
126 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
8.5 in
Overall Width
35 in
Base Width
35"

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Color
Gray
Includes
Rear-Exit Gate
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Rear Exit
Yes
Climbing Angle
50 Degrees
Handrails Included
Yes
Finish
Powder Coated
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 27 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 126 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.