Zoro Homepage

122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity

  • Mfr # WLAR109244-D4

  • Zoro # G0978601


product price: $1,625.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR109244-D4
Zoro #
G0978601
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
36 in
Base Depth
79 in
Overall Width
36 in
Step Width
24 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
79 in
Base Length
79 in
Base Width
36 in
Reach Height - Maximum
14.1 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Color
Aluminum
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Climbing Angle
56 ?
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Ribbed
Assembly
Assembled
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Ladder Type
Rolling Ladder
Tread Type
Ribbed
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Aluminum, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 10.2 ft, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 79 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.