Zoro Homepage

122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity

  • Mfr # WLAR109245

  • Zoro # G0978629


product price: $1,785.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR109245
Zoro #
G0978629
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
36 in
Base Depth
72 in
Step Depth
7 in
Handrail Height
2.7 ft
Overall Width
36 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
72 in
Reach Height - Maximum
14.1 ft
Base Length
72 in
Base Width
36 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Standards
ANSI, OSHA Compliant
Color
Aluminum
Ladder Tread
Serrated
Rear Exit
No
Assembled/Unassembled
Assembled
Handrails Included
Yes
Climbing Angle
56 ?
Includes
2-1/2 in Rubber Pads
Finish
Aluminum Mill
Ladder Actuation
Foot Activated Step Lock
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Assembly
Assembled
Load Capacity - Maximum
350 lb
Tread Type
Serrated

Description

Rolling Ladder, Material Aluminum, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 10.2 ft, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 72 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.