122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity

  • Mfr # UCU500820246

  • Zoro # G9957927


product price: $2,065.29
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
80 in
Number of Steps
8
Supported / Unsupported
Unsupported
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCU500820246
Zoro #
G9957927
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
30 in
Base Depth
89 in
Step Width
24 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
8 1/2 in
Overall Depth
89 in
Base Width
30 in
Reach Height - Maximum
13.3 ft
Vertical Clearance Height
6.5 ft
Base Length
89 in
Caster Diameter
5 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
8
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Finish
Powder Coated
Ladder Tread
Perforated
Color
Yellow
Ladder Actuation
Locking Casters
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Series
U-Design
Support Type
Counterweighted
Ladder Type
Cantilever Ladder
Includes Handrails
Handrails Included
Tread Type
Perforated
Folding
Not Foldable
Assembly
Unassembled
Handrail Type
Double Handrails
Casters Included
Swivel
Locking Mechanism
Locking Casters
Weight
540 lb
Load Capacity - Maximum
300 lb

Description

Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 89 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.