Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity

  • Mfr # UCU500830246

  • Zoro # G9957823


product price: $2,144.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
80 in
Number of Steps
8
Supported / Unsupported
Unsupported
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCU500830246
Zoro #
G9957823
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
30 in
Base Depth
99 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
8 1/2 in
Overall Depth
99 in
Reach Height - Maximum
13.3 ft
Base Length
99 in
Vertical Clearance Height
6.5 ft
Base Width
30 in
Caster Diameter
5 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
8
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Actuation
Locking Casters
Finish
Powder Coated
Climbing Angle
50 ?
Color
Yellow
Series
U-Design
Load Capacity - Maximum
300 lb
Support Type
Counterweighted
Tread Type
Perforated
Weight
638 lb
Ladder Type
Cantilever Ladder
Casters Included
Swivel
Assembly
Unassembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Locking Mechanism
Locking Casters
Folding
Not Foldable

Description

Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 99 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.