Shop TRI-ARC
See all product information
Create Account
122 in Overall H, Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
- Mfr # UCL5008242
- Zoro # G8638217
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lb
Material
Steel
Number of Steps
8
Overall Height
122 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCL5008242
- Zoro #
- G8638217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 122 in
- Overall Width
- 30 in
- Top Step Height
- 80 in
- Step Width
- 24 in
- Handrail Height
- 3.5 ft
- Manufacturers Warranty Length
- 1 yr
- Step Depth
- 10 in
- Platform Height
- 80"
- Bottom Width
- 30 in
- Overall Depth
- 20 in
- Vertical Clearance Height
- 6.5 ft
- Standing Height - Maximum
- 6.7 ft
Description
Item Configurable Platform Ladder, Overall Height 10.2 ft, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 8, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 78 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 80 in, Standards ANSI, OSHA Compliant, Step Depth 10 in, Step Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.