123 1/2 in Overall H, Stair Unit, Steel, 9 Steps, 450 lb Load Capacity

  • Mfr # WISS109242

  • Zoro # G1155301


product price: $912.94
/ea
Additional $725.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
9
Overall Height
123 1/2 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WISS109242
Zoro #
G1155301
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
123 1/2 in
Overall Width
29 in
Top Step Height
85 1/2 in
Handrail Height
3.2 ft
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Step Width
24 in
Base Depth
86 1/2 in
Top Step Depth
10 in
Overall Depth
86.5 in
Top Step Width
24 in

Details

Item
Stair Unit
Load Capacity
450 lb
Material
Steel
Number of Steps
9
Step Tread
Serrated
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Tread
Steps-EZY Tread
Handrails Included
Yes
Climbing Angle
45 ?
Finish
Powder Coated
Item - Fixed Ladders
Industrial Access Stairway Ladder - Grip Strut
Weight
199 lb
Tread Type
Perforated
Riser Type
Open
Stair Type
Straight Tread Stairs
Assembly
Assembled
Includes Handrails
Handrails Included
Fabrication
Welded
Load Capacity - Maximum
450 lb

Description

Stair Unit, Material Steel, Number of Steps 9, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Base Depth 86 1/2 in, Overall Height 10.3 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.