Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

123 1/2 in Overall H, Stair Unit, Steel, 9 Steps, 450 lb Load Capacity

  • Mfr # WISS109246

  • Zoro # G1155207


product price: $940.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
9
Overall Height
123 1/2 in
Load Capacity
450 lb
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WISS109246
Zoro #
G1155207
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
123 1/2 in
Overall Width
29 in
Top Step Height
85 1/2 in
Handrail Height
3.2 ft
Step Width
24 in
Step Depth
10 in
Manufacturers Warranty Length
1 yr
Base Depth
86 1/2 in
Top Step Depth
10 in
Top Step Width
24 in
Overall Depth
86.5 in

Details

Material
Steel
Number of Steps
9
Load Capacity
450 lb
Item
Stair Unit
Step Tread
Perforated
Ladder Tread
Steps-EZY Tread
Color
Gray
Climbing Angle
45 ?
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Item - Fixed Ladders
Industrial Access Stairway Ladder - Perforated
Finish
Powder Coated
Weight
190 lb
Includes Handrails
Handrails Included
Riser Type
Open
Fabrication
Welded
Assembly
Assembled
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Stair Type
Straight Tread Stairs

Description

Stair Unit, Material Steel, Number of Steps 9, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Base Depth 86 1/2 in, Overall Height 10.3 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.