Zoro Homepage

126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # KDSR109242

  • Zoro # G9957552


product price: $557.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR109242
Zoro #
G9957552
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
126 in
Bottom Width
35 in
Base Depth
69 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
35 in
Step Depth
7 in
Step Width
24 in
Overall Depth
69 in
Base Width
35 in
Reach Height - Maximum
14.1 ft
Base Length
69 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Unassembled
Rear Exit
No
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Weight
278 lb
Assembly
Unassembled
Casters Included
Swivel

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 69 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.