Zoro Homepage

126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # KDSR109246-D3

  • Zoro # G2232767


product price: $864.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR109246-D3
Zoro #
G2232767
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
126 in
Bottom Width
35 in
Base Depth
89 in
Manufacturers Warranty Length
1 yr
Overall Width
35 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Overall Depth
89 in
Base Length
89 in
Reach Height - Maximum
14.1 ft
Base Width
35 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Tread
Perforated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Tread Type
Perforated
Weight
296 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Folding
Not Foldable
Casters Included
Swivel

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 89 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.