Zoro Homepage

126 in H Steel Rolling Ladder, 9 Steps, 600 lb Load Capacity

  • Mfr # KDHD109242

  • Zoro # G9904501


product price: $718.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDHD109242
Zoro #
G9904501
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
126 in
Bottom Width
35 in
Base Depth
69 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Overall Depth
69 in
Base Width
35 in
Base Length
69 in
Reach Height - Maximum
14.1 ft

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 600 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 69 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.