This item is Discontinued.

Tri-Arc 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity RWEC113242-XR

172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # RWEC113242-XR
  • Zoro # G3373837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWEC113242-XR
Zoro #
G3373837
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10.8 ft
Platform Depth
27 in
Platform Width
24 in
Overall Height
14.3 ft
Bottom Width
40 in
Base Depth
134 in
Step Depth
8.5 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
40 in
Handrail Height
3.5 ft
Base Width
40"

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Includes
Rear-Exit Gate
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
50 Degrees
Rear Exit
Yes
Assembled/Unassembled
Unassembled
Tread Type
Serrated
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 27 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 134 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.