Zoro Homepage

132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity

  • Mfr # WLAR110244-D5

  • Zoro # G0980126


product price: $1,967.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR110244-D5
Zoro #
G0980126
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
132 in
Bottom Width
36 in
Base Depth
93 in
Step Width
24 in
Step Depth
7 in
Overall Width
36 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Overall Depth
93 in
Reach Height - Maximum
14.9 ft
Base Width
36 in
Base Length
93 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Handrails Included
Yes
Color
Aluminum
Climbing Angle
56 ?
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Includes
2-1/2 in Rubber Pads
Finish
Aluminum Mill
Ladder Tread
Ribbed
Assembled/Unassembled
Assembled
Rear Exit
No
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
350 lb
Assembly
Assembled
Tread Type
Ribbed

Description

Rolling Ladder, Material Aluminum, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 11 ft, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 93 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.