132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity

  • Mfr # WLARTR110244

  • Zoro # G3373721


product price: $1,128.59
/ea
Additional $495.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR110244
Zoro #
G3373721
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
132 in
Bottom Width
40 in
Base Depth
83 1/2 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
2.7 ft
Overall Width
40 in
Step Width
24 in
Overall Depth
83.5 in
Base Width
40 in
Base Length
83.5 in
Caster Diameter
10 in
Reach Height - Maximum
14.9 ft

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
10
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Includes
Crutch Tips
Ladder Tread
Ribbed
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Handrails Included
Yes
Color
Gray
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Climbing Angle
56 ?
Load Capacity - Maximum
350 lb
Tread Type
Ribbed
Locking Mechanism
No Locking Mechanism
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable
Casters Included
(2) Rigid
Exit Direction
Rear
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 11 ft, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 83 1/2 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.