Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity

  • Mfr # UCS500920242

  • Zoro # G9958164


product price: $1,743.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
90 in
Number of Steps
9
Supported / Unsupported
Supported
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS500920242
Zoro #
G9958164
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
132 in
Bottom Width
41 in
Base Depth
97 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
10 in
Manufacturers Warranty Length
1 yr
Overall Depth
97 in
Base Length
97 in
Base Width
41 in
Vertical Clearance Height
7.3 ft
Caster Diameter
5 in
Reach Height - Maximum
14.1 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
9
Supported / Unsupported
Supported
Load Capacity
300 lb
Step Tread
Serrated
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Color
Yellow
Climbing Angle
50 ?
Ladder Actuation
Locking Casters
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Series
U-Design
Includes Handrails
Handrails Included
Weight
449 lb
Assembly
Unassembled
Locking Mechanism
Locking Casters
Handrail Type
Double Handrails
Support Type
Support Legs
Folding
Not Foldable
Casters Included
Swivel
Load Capacity - Maximum
300 lb
Ladder Type
Cantilever Ladder
Tread Type
Serrated

Description

Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 41 in, Base Depth 97 in, Climbing Angle 50 Degrees , Step Depth 10 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.