Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity

  • Mfr # UCU500920246

  • Zoro # G9957911


product price: $2,054.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
90 in
Number of Steps
9
Supported / Unsupported
Unsupported
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCU500920246
Zoro #
G9957911
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
132 in
Bottom Width
30 in
Base Depth
97 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
8 1/2 in
Overall Depth
97 in
Base Width
30 in
Caster Diameter
5 in
Base Length
97 in
Vertical Clearance Height
7.3 ft
Reach Height - Maximum
14.1 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
9
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Color
Yellow
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Actuation
Locking Casters
Climbing Angle
50 ?
Finish
Powder Coated
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Series
U-Design
Load Capacity - Maximum
300 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Ladder Type
Cantilever Ladder
Folding
Not Foldable
Support Type
Counterweighted
Weight
573 lb
Tread Type
Perforated
Locking Mechanism
Locking Casters
Assembly
Unassembled
Casters Included
Swivel

Description

Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 97 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.