Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity

  • Mfr # UCU500940242

  • Zoro # G9957665


product price: $2,885.14
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
90 in
Number of Steps
9
Supported / Unsupported
Unsupported
Platform Depth
40 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCU500940242
Zoro #
G9957665
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
40 in
Platform Width
24 in
Overall Height
132 in
Bottom Width
30 in
Base Depth
117 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Step Width
24 in
Overall Depth
117 in
Base Length
117 in
Base Width
30 in
Vertical Clearance Height
7.3 ft
Reach Height - Maximum
14.1 ft
Caster Diameter
5 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
9
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Serrated
Material
Steel
Handrails Included
Yes
Ladder Tread
Serrated
Ladder Actuation
Locking Casters
Standards
ANSI, OSHA Compliant
Color
Yellow
Assembled/Unassembled
Unassembled
Climbing Angle
50 ?
Finish
Powder Coated
Series
U-Design
Tread Type
Serrated
Ladder Type
Cantilever Ladder
Assembly
Unassembled
Support Type
Counterweighted
Locking Mechanism
Locking Casters
Casters Included
Swivel
Load Capacity - Maximum
300 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Weight
776 lb

Description

Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 40 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 117 in, Climbing Angle 50 Degrees , Step Depth 10 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.