Shop TRI-ARC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
132 in Overall H, Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
- Mfr # UCL7509242
- Zoro # G9831385
product price:Â
$
842.99
/ea
Key Features
Load Capacity
1,000 lb
Material
Steel
Number of Steps
9
Overall Height
132 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCL7509242
- Zoro #
- G9831385
- UPC #
- -
- Country of Origin
- United States
- Item
- Ladder
- Load Capacity
- 1,000 lb
- Material
- Steel
- Number of Steps
- 9
- Standards
- ANSI, OSHA Compliant
- Finish
- Yellow Powder Coated
- Handrails Included
- Yes
- Color
- Yellow
- Step Tread
- Serrated
- Climbing Angle
- 75 Degrees
- Vertical Clearance
- 88 in
- Ladder Tread
- Serrated
- Item - Fixed Ladders
- Standard 75 Angle Base Ladder - Serrated
- Product Type
- Ladder
- Includes Handrails
- Handrails Included
- Load Capacity - Maximum
- 1,000 lb
- Tread Type
- Serrated
- Compatible Platform Type
- Crossover Platform
- Series
- U-Design
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Height
- 132 in
- Overall Width
- 30 in
- Top Step Height
- 90 in
- Step Width
- 24 in
- Handrail Height
- 3.5 ft
- Manufacturers Warranty Length
- 1 yr
- Bottom Width
- 30 in
- Platform Height
- 90"
- Step Depth
- 7 in
- Overall Depth
- 20 in
- Standing Height - Maximum
- 7.5 ft
- Vertical Clearance Height
- 7.3 ft
Description
Item Configurable Platform Ladder, Overall Height 11 ft, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 9, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 88 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 90 in, Standards ANSI, OSHA Compliant, Step Depth 7 in, Step Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.