Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

136 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # KDAD110242

  • Zoro # G2233196


product price: $1,125.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAD110242
Zoro #
G2233196
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
136 in
Bottom Width
35 in
Base Depth
99 in
Manufacturers Warranty Length
1 yr
Overall Width
35 in
Step Width
24 in
Step Depth
8 1/2 in
Handrail Height
3 ft
Overall Depth
99 in
Base Length
99 in
Reach Height - Maximum
14.9 ft
Base Width
35 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
10
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
50 ?
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Ladder Type
All Direction Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Unassembled
Casters Included
(4) Swivel, Rigid
Weight
379 lb
Locking Mechanism
Foot-Activated Step Lock

Description

All Direction Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11.3 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 99 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.