Zoro Homepage

136 in H Steel Rolling Ladder, 10 Steps, 600 lb Load Capacity

  • Mfr # KDHD110242

  • Zoro # G9904492


product price: $959.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDHD110242
Zoro #
G9904492
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
136 in
Bottom Width
35 in
Base Depth
76 in
Step Depth
7 in
Handrail Height
3 ft
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
76 in
Reach Height - Maximum
14.9 ft
Base Width
35 in
Base Length
76 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Step Tread
Serrated
Load Capacity
600 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Climbing Angle
56 ?
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Tread
Serrated
Assembly
Unassembled
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Weight
317 lb
Folding
Not Foldable
Casters Included
(4) Swivel
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Load Capacity - Maximum
600 lb
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 600 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 76 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.