Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # KDRF110162

  • Zoro # G2139579


product price: $842.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF110162
Zoro #
G2139579
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
136 in
Bottom Width
37 in
Base Depth
80 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
37 in
Handrail Height
3 ft
Step Depth
7 in
Step Width
16 in
Overall Depth
80.5 in
Base Length
80.5 in
Base Width
37 in
Reach Height - Maximum
14.9 ft
Caster Diameter
10 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
10
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Ladder Actuation
None
Includes
10 in Semi-Pneumatic Wheels
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Climbing Angle
56 ?
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Color
Gray
Handrail Type
Double Handrails
Assembly
Unassembled
Casters Included
(2) Rigid
Load Capacity - Maximum
450 lb
Weight
265 lb
Folding
Not Foldable
Tread Type
Serrated
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Included
Exit Direction
Rear
Ladder Type
Rolling Ladder

Description

Tilt and Roll Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 37 in, Base Depth 80 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.