14 ft. 6" Overall H, Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps
Mfr # WLFC1212-Y
Zoro # G2281148
product price:Â $1,281.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
Key Features
Material
Steel
Number of Steps
12
Overall Height
14 ft. 6"
Top Step Height
11 ft.
Walk-Thru Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLFC1212-Y
Zoro #
G2281148
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 ft. 6"
Top Step Height
11 ft.
Step Width
18 in
Handrail Height
42"
Rung Dia.
3/4 in
Details
Item
Ladder,Steel,WalkThru Fixed Cage,12-Rung
Material
Steel
Number of Steps
12
Walk-Thru Included
Yes
Standards
OSHA/ANSI
Finish
Safety Yellow
Item - Fixed Ladders
Walk-Thru Fixed Cage Ladder
Rung Spacing
12"
Ladder Tread
Steps-EZY Tread
Description
Ladder,Steel,WalkThru Fixed Cage,12-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.