14 ft. Overall H, Ladder, Standard Fixed Cage, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish

  • Mfr # WLFC1115-Y

  • Zoro # G2281008


product price:  $882.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
15
Overall Height
14 ft.
Top Step Height
14 ft.
Walk-Thru Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLFC1115-Y
Zoro #
G2281008
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 ft.
Top Step Height
14 ft.
Step Width
18 in
Rung Dia.
3/4 in

Details

Item
Ladder,Standard Fixed Cage,Steel,15-Rung
Material
Steel
Number of Steps
15
Walk-Thru Included
No
Standards
OSHA/ANSI
Finish
Safety Yellow
Rung Spacing
12"
Item - Fixed Ladders
Fixed Cage Ladder
Ladder Tread
Steps-Grip Strut Tread

Description

Ladder,Standard Fixed Cage,Steel,15-Rung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.