142 1/2 in Overall H, Stair Unit, Steel, 11 Steps, 450 lb Load Capacity

  • Mfr # WISS111246

  • Zoro # G1155283


product price: $1,097.99
/ea
Additional $880.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
11
Overall Height
142 1/2 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WISS111246
Zoro #
G1155283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
142 1/2 in
Overall Width
29 in
Top Step Height
104 1/2 in
Handrail Height
3.2 ft
Step Depth
10 in
Base Depth
105 1/2 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
105.5 in
Top Step Width
24 in
Top Step Depth
10 in

Details

Item
Stair Unit
Load Capacity
450 lb
Material
Steel
Number of Steps
11
Step Tread
Perforated
Standards
ANSI, OSHA Compliant
Ladder Tread
Steps-Grip Strut Tread
Color
Gray
Handrails Included
Yes
Climbing Angle
45 ?
Item - Fixed Ladders
Industrial Access Stairway Ladder - Perforated
Finish
Powder Coated
Weight
231 lb
Stair Type
Straight Tread Stairs
Tread Type
Perforated
Assembly
Assembled
Fabrication
Welded
Includes Handrails
Handrails Included
Riser Type
Open
Load Capacity - Maximum
450 lb

Description

Stair Unit, Material Steel, Number of Steps 11, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Base Depth 105 1/2 in, Overall Height 11.9 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.