Zoro Homepage

142 in H Aluminum Rolling Ladder, 11 Steps, 350 lb Load Capacity

  • Mfr # WLAR111244-D5

  • Zoro # G0980187


product price: $1,939.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR111244-D5
Zoro #
G0980187
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
142 in
Bottom Width
38 in
Base Depth
100 in
Handrail Height
2.7 ft
Overall Width
38 in
Step Depth
7 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
100 in
Base Width
38 in
Base Length
100 in
Reach Height - Maximum
15.7 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Color
Aluminum
Includes
2-1/2 in Rubber Pads
Finish
Aluminum Mill
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Rear Exit
No
Ladder Tread
Ribbed
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Tread Type
Ribbed
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Folding
Not Foldable

Description

Rolling Ladder, Material Aluminum, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 11.8 ft, Number of Steps 11, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 38 in, Base Depth 100 in, Overall Width 38 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.