Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 ft. 6" Overall H, Ladder, Walk-Thru Fixed, Steel, 13-Rung, Steel, 13 Steps, Top Exit

  • Mfr # WLFS0213-Y

  • Zoro # G2281802


product price: $648.84
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
13
Overall Height
15 ft. 6"
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFS0213-Y
Zoro #
G2281802
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
15 ft. 6"
Overall Width
28 in
Top Step Height
12 ft.
Step Width
18 in
Handrail Height
42"
Rung Dia.
3/4 in
Manufacturers Warranty Length
1 yr
Rung Width
18 in
Rung Diameter
0.8 in

Details

Item
Ladder,Walk-Thru Fixed,Steel,13-Rung
Load Capacity
450 lb
Material
Steel
Number of Steps
13
Walk-Thru Included
Yes
Standards
ANSI; OSHA Compliant
Rung/Step Spacing
12 in
Finish
Safety Yellow
Exit
Top
Item - Fixed Ladders
Fixed Ladder
Color
Yellow
Includes
42" guardrails
Rung Spacing
12 in
Number of Rungs
13
Ladder Tread
Steps-Grip Strut Tread
Load Capacity - Maximum
450 lb
Ladder Type
Fixed Ladder
Exit Direction
Rear

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 16 ft, Overall Width 28 in, Material Steel, Load Capacity 450 lb, Number of Steps 13, Top Step Height 12 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Safety Yellow, Standards ANSI; OSHA Compliant, Includes 42 In. guardrails, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.