Shop TRI-ARC

15 ft Overall H, Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, 500 lb Load Capacity

  • Mfr # WLFC1116
  • Zoro # G2232590

product price: 
$
1,417.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Material
Steel
Number of Steps
16
Overall Height
15 ft
Overall Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLFC1116
Zoro #
G2232590
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
15 ft
Overall Width
18 in
Top Step Height
15 ft
Step Width
18 in
Rung Dia.
3/4 in
Manufacturers Warranty Length
1 yr
Tread Depth
3/4"
Ladder Height
15 ft
Standing Height - Maximum
15 ft
Rung Diameter
0.8 in
Cage Bottom Width
34.5 in
Top-to-Bottom Rung Height
15 ft
Overall Depth
42.3 in
Cage Bottom Depth
33.9 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
500 lb
Material
Steel
Number of Steps
16
Walk-Thru Included
No
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
Exit
Top
Rung Type
Round
Color
Gray
Item - Fixed Ladders
Fixed Cage Ladder
Climbing Angle
90 ?
Rung Spacing
12 in
Number of Rungs
16
Number of Sections
1
Exit Direction
Rear
Ladder Type
Safety Cage Fixed Ladder
Bracket Adjustability
Fixed
Load Capacity - Maximum
500 lb
Number of Mounting Brackets
6
Assembly
Assembled
Weight
350 lb
Shell Material
Steel
Wire Color
Gray

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 15 ft, Overall Width 18 in, Material Steel, Load Capacity 500 lb, Number of Steps 16, Top Step Height 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Powder Coated, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Handrail Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.