Shop ZORO SELECT
See all product information
Create Account
Rubber Pad, Includes (4) Foot Pads, PK4
- Mfr # 45EA66
- Zoro # G3854816
product price:Â
$
4.69
/pk of 4, $1.17/ea
Key Features
Overall Height
1/2 in
Overall Width
7/8 in
Includes
(4) Foot Pads
For Use With Mfr. Model Number
GGS_48708, GGS_48709, GGS_48710, GGS_48711, GGS_48712, GGS_48713, GGS_48714, GGS_48715, GGS_48716
Type
Foot Pads, 7/8 in Dia, 1/2 in Overall Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45EA66
- Zoro #
- G3854816
- UPC #
- 190735903551
- Country of Origin
- China
- Includes
- (4) Foot Pads
- Item
- Foot Pad
- For Use With Mfr. Model Number
- GGS_48708, GGS_48709, GGS_48710, GGS_48711, GGS_48712, GGS_48713, GGS_48714, GGS_48715, GGS_48716
- Type
- Foot Pads, 7/8 in Dia, 1/2 in Overall Height
- Product Type
- Foot Pad
- Compatible Product Type
- Box Steps
Dimensions
- Overall Height
- 1/2 in
- Overall Width
- 7/8 in
Description
Rubber Pad,Includes (4) Foot Pads,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.