Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

152 in Overall H, Stair Unit, Steel, 12 Steps, 450 lb Load Capacity

  • Mfr # WISS112246

  • Zoro # G1155292


product price: $1,088.69
/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
12
Overall Height
152 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WISS112246
Zoro #
G1155292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
152 in
Overall Width
29 in
Top Step Height
114 in
Handrail Height
3.2 ft
Manufacturers Warranty Length
1 yr
Base Depth
115 in
Step Width
24 in
Step Depth
10 in
Top Step Depth
10 in
Top Step Width
24 in
Overall Depth
115 in

Details

Item
Stair Unit
Load Capacity
450 lb
Material
Steel
Number of Steps
12
Step Tread
Perforated
Climbing Angle
45 ?
Handrails Included
Yes
Color
Gray
Ladder Tread
Steps-EZY Tread
Standards
ANSI, OSHA Compliant
Item - Fixed Ladders
Industrial Access Stairway Ladder - Perforated
Finish
Powder Coated
Weight
258 lb
Assembly
Assembled
Tread Type
Perforated
Fabrication
Welded
Riser Type
Open
Stair Type
Straight Tread Stairs
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb

Description

Stair Unit, Material Steel, Number of Steps 12, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Base Depth 115 in, Overall Height 12.7 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.