Zoro Homepage

156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # KDAD112246

  • Zoro # G2233141


product price: $1,273.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAD112246
Zoro #
G2233141
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
156 in
Bottom Width
35 in
Base Depth
116 in
Handrail Height
3 ft
Step Width
24 in
Overall Width
35 in
Step Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Overall Depth
116 in
Reach Height - Maximum
16.6 ft
Base Length
116 in
Base Width
35 in

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
12
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Includes
2-1/2 in Rubber Pads
Climbing Angle
50 ?
Rear Exit
No
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Color
Gray
Assembly
Unassembled
Casters Included
(4) Swivel, Rigid
Weight
408 lb
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Tread Type
Perforated
Folding
Not Foldable
Ladder Type
All Direction Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

All Direction Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 13 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 116 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.