Zoro Homepage

156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # KDED112242

  • Zoro # G2232837


product price: $1,167.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDED112242
Zoro #
G2232837
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
156 in
Bottom Width
35 in
Base Depth
90 in
Overall Width
35 in
Handrail Height
3 ft
Step Width
24 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
90 in
Base Width
35 in
Reach Height - Maximum
16.6 ft
Base Length
90 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Finish
Powder Coated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
56 ?
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Unassembled
Color
Gray
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Weight
360 lb
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Handrail Type
Double Handrails
Casters Included
(4) Swivel, Rigid
Ladder Type
All Direction Ladder
Assembly
Unassembled
Includes Handrails
Handrails Included

Description

All Direction Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 90 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.