Zoro Homepage

156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity

  • Mfr # KDHD112242

  • Zoro # G9904474


product price: $1,173.99
/ea
Item requires special delivery charges. A $890.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDHD112242
Zoro #
G9904474
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
156 in
Bottom Width
35 in
Base Depth
90 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
35 in
Handrail Height
3 ft
Step Depth
7 in
Overall Depth
90 in
Base Length
90 in
Base Width
35 in
Reach Height - Maximum
16.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
600 lb
Material
Steel
Color
Gray
Climbing Angle
56 ?
Ladder Tread
Serrated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Includes
2-1/2 in Rubber Pads
Finish
Powder Coated
Rear Exit
No
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
600 lb
Casters Included
(4) Swivel
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Weight
364 lb

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 600 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 90 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.