Zoro Homepage

156 in H Steel Stock Picking Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # KDSP112242

  • Zoro # G2470170


product price: $1,423.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Stock Picking Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSP112242
Zoro #
G2470170
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
156 in
Bottom Width
35 in
Base Depth
99 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
35 in
Handrail Height
3 ft
Overall Depth
99 in
Base Length
99 in
Base Width
35 in
Reach Height - Maximum
16.6 ft

Details

Item
Stock Picking Rolling Ladder
Item - Rolling Ladder
Stock Picking Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Includes
3 Storage Shelves
Rear Exit
No
Assembled/Unassembled
Unassembled
Climbing Angle
56 ?
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Color
Gray
Finish
Powder Coated
Ladder Tread
Serrated
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Ladder Type
Stock Picking Rolling Ladder
Folding
Not Foldable
Weight
449 lb
Assembly
Unassembled
Exit Direction
Rear
Number of Shelves
3
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Stock Picking Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 99 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.