Zoro Homepage

166 in H Steel All Direction Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # KDAD113246

  • Zoro # G2233126


product price: $1,148.99
/ea
Item requires special delivery charges. A $920.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAD113246
Zoro #
G2233126
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
166 in
Bottom Width
40 in
Base Depth
124 in
Overall Width
40 in
Handrail Height
3 ft
Step Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
124 in
Base Width
40 in
Base Length
124 in
Reach Height - Maximum
17.4 ft

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
50 ?
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Includes
2-1/2 in Rubber Pads
Color
Gray
Handrails Included
Yes
Finish
Powder Coated
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Casters Included
(4) Swivel, Rigid
Ladder Type
All Direction Ladder
Includes Handrails
Handrails Included
Weight
445 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Tread Type
Perforated
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled

Description

All Direction Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 13.8 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 124 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.