17 ft. 6" Overall H, Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish
Mfr # WLFS0215-Y
Zoro # G2281857
product price:Â $747.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
Key Features
Material
Steel
Number of Steps
15
Overall Height
17 ft. 6"
Top Step Height
14 ft.
Walk-Thru Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WLFS0215-Y
Zoro #
G2281857
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 ft. 6"
Top Step Height
14 ft.
Step Width
18 in
Handrail Height
42"
Rung Dia.
3/4 in
Details
Item
Ladder,Walk-Thru Fixed,Steel,15-Rung
Material
Steel
Number of Steps
15
Walk-Thru Included
Yes
Standards
OSHA/ANSI
Finish
Safety Yellow
Item - Fixed Ladders
Walk-Thru Fixed Ladder
Rung Spacing
12"
Ladder Tread
Steps-EZY Tread
Description
Ladder,Walk-Thru Fixed,Steel,15-Rung
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.