Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7 ft H Aluminum Step Stool, 2 Steps, 350 lb Load Capacity

  • Mfr # WLAR002165

  • Zoro # G804390366


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
22 in
Platform Width
14 in
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR002165
Zoro #
G804390366
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
22 in
Platform Width
14 in
Overall Height
1.7 ft
Bottom Width
20 in
Base Depth
24 in
Step Width
16 in
Top Step Height
20 in
Manufacturers Warranty Length
1 yr
Top Step Depth
14 in
Base Width
20 in
Caster Diameter
2 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.7 ft

Details

Item
Step Stool
Number of Steps
2
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Finish
Unfinished
Net Weight
15 lb
Step Stool Product Group
Rolling Step
Handrails Included
No
ANSI Type
A14.11
Includes
Crutch Tips
Color
Silver
Ladder Actuation
Spring-Loaded Casters
Assembly
Assembled
Tread Type
Serrated
Weight
15 lb
Locking Mechanism
Spring-Loaded Casters
Product Type
Rolling Step Stool
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Not Included
Base Spread
23 in
Casters Included
(4) Swivel
Shape
Rectangle

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 14 in, Bottom Width 20 in, Base Depth 23 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 15 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.