Shop All Fixed Ladders
Tri-Arc
17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish
Mfr # WLFS0118-Y
Zoro # G2281708
original price:
$699.59
4% off
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 18
- Overall Height 17 ft.
- Top Step Height 17 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0118-Y
- Zoro # G2281708
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 17 ft. |
Top Step Height | 17 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,18-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Galvanized Galvanized Steel 1/8 in. D X 50 ft. L Aircraft Cable (86005)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- BAUER LADDER Parallel Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33336)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- ZORO SELECT 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity (MDT04)
- Tri-Arc Ladders