12.5 ft. Portable Steel Extension Ladder with Non-Marring Feet, 330 lbs. Capacity
- Mfr # Zoro3.8M
- Zoro # G324296940
product price:Â
$
69.99
/ea
Key Features
Number of Steps
12
Industry Ladder Size
12.5 ft
Material
Steel
Rung/Step Spacing
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Zoro3.8M
- Zoro #
- G324296940
- UPC #
- 980614674654
- Country of Origin
- China
- Number of Steps
- 12
- Item
- Telescoping Extension Ladder
- Material
- Steel
- Rung/Step Spacing
- 1.6 in
Dimensions
- Industry Ladder Size
- 12.5 ft
Description
Designed with a focus on structural stability and controlled telescopic performance, this stainless steel telescoping ladder combines heavy-duty durability with compact portability. Engineered using 1.5 mm thick stainless steel tubing and a reinforced 68 mm maximum tube diameter, it supports up to 330 lbs. while resisting rust and corrosion in demanding indoor and outdoor environments. Wide anti-slip steps, reinforced joints, secure lock tabs, and rubberized foot caps work together to enhance climbing confidence, while the one-touch locking system allows smooth extension and retraction for efficient setup. Folding down to a compact 33 in. x 18.3 in. profile with an integrated carry handle and storage fastener, this ladder is easy to transport, store, and deploy for home maintenance, RV use, attic access, painting, cleaning, and professional jobsite applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.