Zoro Homepage

176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # KDAD114242

  • Zoro # G2233117


product price: $1,808.99
/ea
Item requires special delivery charges. A $845.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAD114242
Zoro #
G2233117
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
176 in
Bottom Width
40 in
Base Depth
132 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
8 1/2 in
Overall Width
40 in
Overall Depth
132 in
Base Length
132 in
Reach Height - Maximum
18.3 ft
Base Width
40 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
14
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Rear Exit
No
Color
Gray
Finish
Powder Coated
Climbing Angle
50 ?
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Weight
506 lb
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Assembly
Unassembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Casters Included
(4) Swivel, Rigid
Ladder Type
All Direction Ladder

Description

All Direction Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 14.7 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 132 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.