Zoro Homepage

176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # UKDEC114246

  • Zoro # G9906696


product price: $1,193.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Configurable Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKDEC114246
Zoro #
G9906696
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
176 in
Bottom Width
40 in
Base Depth
132 in
Step Width
24 in
Step Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
40 in
Overall Depth
132 in
Base Length
132 in
Reach Height - Maximum
18.3 ft
Base Width
40 in

Details

Item
Configurable Rolling Ladder
Item - Rolling Ladder
Configurable Rolling Ladder
Number of Steps
14
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Climbing Angle
50 ?
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Color
Gray
Includes
2-1/2 in Rubber Pads
Ladder Tread
Perforated
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Tread Type
Perforated
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Casters Included
(3) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included

Description

Configurable Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 132 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.