Zoro Homepage

176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # KDSR114242-D2

  • Zoro # G9939221


product price: $1,398.99
/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR114242-D2
Zoro #
G9939221
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
176 in
Bottom Width
40 in
Base Depth
113 in
Overall Width
40 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Overall Depth
113 in
Base Length
113 in
Reach Height - Maximum
18.3 ft
Base Width
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
14
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Climbing Angle
56 ?
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Includes Handrails
Handrails Included
Casters Included
Swivel
Tread Type
Serrated
Ladder Type
Rolling Ladder
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Weight
418 lb
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 113 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.