18 ft. Overall H, Ladder, Standard Fixed Cage, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish

  • Mfr # WLFC1119-Y

  • Zoro # G2281041


product price:  $1,230.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
19
Overall Height
18 ft.
Top Step Height
18 ft.
Walk-Thru Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLFC1119-Y
Zoro #
G2281041
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 ft.
Top Step Height
18 ft.
Step Width
18 in
Rung Dia.
3/4 in

Details

Item
Ladder,Standard Fixed Cage,Steel,19-Rung
Material
Steel
Number of Steps
19
Walk-Thru Included
No
Standards
OSHA/ANSI
Finish
Safety Yellow
Item - Fixed Ladders
Fixed Cage Ladder
Rung Spacing
12"
Ladder Tread
Steps-EZY Tread

Description

Ladder,Standard Fixed Cage,Steel,19-Rung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.