Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # KDAD115246

  • Zoro # G2233080


product price: $1,213.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAD115246
Zoro #
G2233080
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
186 in
Bottom Width
40 in
Base Depth
141 in
Handrail Height
3 ft
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Width
40 in
Step Depth
8 1/2 in
Overall Depth
252 in
Reach Height - Maximum
19.1 ft
Base Length
141 in
Base Width
40 in

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
15
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Includes
2-1/2 in Rubber Pads
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Color
Gray
Rear Exit
No
Ladder Type
All Direction Ladder
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Weight
482 lb
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(4) Swivel, Rigid
Tread Type
Perforated
Includes Handrails
Handrails Included

Description

All Direction Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 15.5 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 141 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.