Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # KDED115246

  • Zoro # G9939142


product price: $1,223.99
/ea
Item requires special delivery charges. A $840.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDED115246
Zoro #
G9939142
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
186 in
Bottom Width
40 in
Base Depth
110 in
Step Depth
7 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
40 in
Overall Depth
110 in
Base Width
40 in
Base Length
110 in
Reach Height - Maximum
19.1 ft

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
15
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Assembled/Unassembled
Unassembled
Color
Gray
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Handrails Included
Yes
Climbing Angle
56 ?
Weight
403 lb
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Assembly
Unassembled
Ladder Type
All Direction Ladder
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Tread Type
Perforated
Folding
Not Foldable
Casters Included
(4) Swivel, Rigid

Description

All Direction Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 110 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.