Zoro Homepage

186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # KDEC115242

  • Zoro # G2232907


product price: $1,490.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC115242
Zoro #
G2232907
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
186 in
Bottom Width
40 in
Base Depth
141 in
Manufacturers Warranty Length
1 yr
Overall Width
40 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
8 1/2 in
Overall Depth
40 in
Base Length
141 in
Base Width
40 in
Reach Height - Maximum
19.1 ft

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 15.5 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 141 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.