Zoro Homepage

186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # KDSR115246-D2

  • Zoro # G9939307


product price: $1,145.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR115246-D2
Zoro #
G9939307
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
186 in
Bottom Width
40 in
Base Depth
120 in
Handrail Height
3 ft
Step Depth
7 in
Overall Width
40 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
120 in
Base Width
40 in
Reach Height - Maximum
19.1 ft
Base Length
120 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
15
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Tread
Perforated
Color
Gray
Finish
Powder Coated
Climbing Angle
56 ?
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Unassembled
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Tread Type
Perforated
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Weight
410 lb
Assembly
Unassembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
Swivel

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 120 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.