20 in H Aluminum 2 Steps, 350 lb Load Capacity (Discontinued)
- Mfr # WLAR002165
- Zoro # G6985587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLAR002165
Zoro #
G6985587
UPC #
-
Country of Origin
Unknown
Dimensions
Platform Depth
22"
Platform Width
14"
Overall Height
20 in
Bottom Width
20 in
Base Depth
23 in
Top Step Depth
14 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Top Step Height
20 in
Details
Item
2 Step aluminum rolling ladder with 16In wide serrated treads, 7In deep steps, 14In deep top platform. No hand rails.
Number of Steps
2
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Serrated
Finish
Aluminum Mill
ANSI Type
A14.11
Net Weight
15.0 lb
Color
Aluminum
Standards
OSHA and ANSI
Includes
Crutch Tips
Step Stool Product Group
Rolling Step
Description
Alum 2 Step 16In Wide Grip No Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.